Electric angle grinder UWER 18/120 SI for dia. 115 mm 230 volts 11,500-2,800 RPM/1,750 watts

Article no.: 4007220957110
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Mains-powered
Type of product Angle grinder

Identification numbers & Classifications

Article number 4007220957110
EAN / GTIN 4007220957110
Manufacturer number 83500200
L-Number L51700 50

Description

Description:

Electric grinders are general all-rounders. They offer a high power output in relation to their size and weight. They are particularly suitable for use with grinding tools that require a constant rotational speed. Electric grinders can be used for nearly every application. They are used in many industries in different processes. The stepless electronic rotational speed control allows the use of various types of tools on one single tool drive. The powerful drive is suitable for heavy-duty use. The rotational speed has stepless regulation. Thanks to its threaded mounting, the drive is ideal for the recommended tools with female thread or flange mounting (max. tool dia. up to 115 mm). The on/off switch is lockable. 4 m power cable, 1 clamping flange, 1 quick-mounting nut, surface guard, anti-vibration handle.

Feature:

  • Power consumption: 1750 Watt
  • Power output: 1150 Watt
  • Rotational speed range, from: 2800 RPM
  • Rotational speed range, to: 11500 RPM
  • Voltage, from: 230 Volt
  • Width, metric: 70 mm
  • Tool mounting centre hole dia.: 22.23 mm
  • Length, metric: 400 mm
  • Net weight: 2.8 kg
  • Dia. thread: M14
  • Height: 80 mm

Advantage:

  • Machine with robust design for heavy-duty use.
  • Digital electronics for maintaining a constant rotational speed.
  • Overload protection.
  • Smooth start-up to protect people, tools and the drive.
  • Restart protection in case of power failure (USP).

Note:

  • Use compatible guard for cut-off grinding (HT-SV) or for surface grinding (FL-SV) with diameter 115 mm.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart