Wheel brush knotted RBG dia. 250x16x50.8 mm hole steel wire dia. 0.50 mm stationary

Article no.: 4007220956571
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Wheel brush

    Identification numbers & Classifications

    Article number 4007220956571
    EAN / GTIN 4007220956571
    Manufacturer number 43310515
    L-Number L51510 858

    Description

    Description:

    Steel wire is the most common filament material. Brushes with steel wire as the filament material are especially well-suited to work on surfaces and deburring. PFERD special wire has high tensile strength and bending fatigue strength. This ensures that the wire wears down in the optimal way, as well as a long tool life, even in extreme brushing applications. Steel wire withstands temperatures up to 300 °C. Aggressive and robust brush that is able to withstand high mechanical loads. Suitable for all heavy-duty stationary and automated brushing, e.g. deburring work.

    Feature:

    • Number, knots: 54 Stück
    • Packaging: Industrial packaging
    • RPM, max.: 4500 RPM
    • RPM, optimum, from: 2000 RPM
    • RPM, optimum, to: 3400 RPM
    • Width, metric: 16 mm
    • Mounting system: Centre hole
    • Dia. hole: 50.8 mm
    • Dia. filament material: 0.5 mm
    • Dia. external, metric: 250 mm
    • Filament material: Steel wire (ST)
    • Length, filament: 41 mm

    Advantage:

    • Can be used with all commercially available stationary drive systems and bench grinders thanks to the variable hole diameter.
    • Aggressive brushing effect due to the very stiff wire knots.
    • Long tool life through use of PFERD special wire.

    Application:

    • Recommendations for use: Please observe the recommended rotational speeds.
    • Applications: Cleaning; Deburring; Derusting; Descaling; Removing oxide layers; Paint stripping; Root seam processing; Work on weld seams; Work on fillet welds
    • Drive types: Stationary machines

    Material:

    • Materials that can be worked:
      • Cast iron
      • Cast steel
      • Steel, cast steel
      • Steel materials with a hardness > 54 HRC
      • Steels up to 1,200 N/mm² (< 38 HRC)
      • Materials that can be worked: Cast iron; Cast steel; Steel, cast steel; Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC)

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart