POS wheel brush wide crimped RBU dia. 150x25xvariable hole steel wire dia. 0.30 bench grinder

Article no.: 4007220956304
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Wheel brush

    Identification numbers & Classifications

    Article number 4007220956304
    EAN / GTIN 4007220956304
    Manufacturer number 43701209
    L-Number L51510 1000

    Description

    Description:

    Excellent for medium-duty hand-held or automated brushing of workpieces with large surfaces. Steel wire is the most common filament material. Brushes with steel wire as the filament material are especially well-suited to work on surfaces and deburring. PFERD special wire has high tensile strength and bending fatigue strength. This ensures that the wire wears down in the optimal way, as well as a long tool life, even in extreme brushing applications. Steel wire withstands temperatures up to 300 °C. Developed for general use in the workshop.

    Feature:

    • Packaging: POS packaging
    • RPM, max.: 6000 RPM
    • RPM, optimum, from: 3000 RPM
    • RPM, optimum, to: 4500 RPM
    • Width, metric: 25 mm
    • Mounting system: Centre hole
    • Dia. hole included in the set: AK 32-2
    • Dia. hole, max.: 50.8 mm
    • Dia. hole: 31.8 mm
    • Dia. filament material: 0.3 mm
    • Dia. external, metric: 150 mm
    • Filament material: Steel wire (ST)
    • Grit size: No information
    • Length, filament: 25 mm

    Advantage:

    • Can be used with all commercially available stationary drive systems and bench grinders thanks to the variable hole diameter.
    • Highly flexible, enabling optimal adjustment to the workpiece contour.
    • Long tool life through use of PFERD special wire.
    • Creates fine surfaces.

    Application:

    • Recommendations for use: Please observe the recommended rotational speeds.
    • Applications: Cleaning; Deburring; Derusting; Removing oxide layers; Paint stripping; Roughening
    • Drive types: Bench grinder; Flexible shaft drive; Stationary machines; Straight grinder

    Material:

    • Materials that can be worked:
      • Cast iron
      • Cast steel
      • Thermosetting plastics
      • Elastomers
      • Steel, cast steel
      • Steel materials with a hardness > 54 HRC
      • Steels up to 1,200 N/mm² (< 38 HRC)
      • Thermoplastics
      • Wood
      • Materials that can be worked: Cast iron; Cast steel; Thermosetting plastics; Elastomers; Steel, cast steel; Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Thermoplastics; Wood

    Supplied with:

    • This wheel brush is supplied with adapter set AK 32-2.

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart