Reducing ring for cut-off wheel hole 40 to 25.4 mm (width 3.0 mm) with stop collar

Article no.: 4007220956199
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Reducing ring

Identification numbers & Classifications

Article number 4007220956199
EAN / GTIN 4007220956199
Manufacturer number 69900172
L-Number L51070 422

Description

Description:

Reducing rings enable secure adjustment of the standard centre hole to a reduced centre hole dimension.

Feature:

  • Width, metric: 3 mm
  • Dia. internal, metric: 25.4 mm
  • Dia. external, metric: 40 mm

Advantage:

  • Flexible adjustment to the prerequisites of the drive system.
  • With stop collar, to prevent the ring from pushing through the centre hole of the cut-off wheel.

Note:

  • Ensure that the flanges on the drive system are backed off in order to mount the tool securely.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart