Cup brush knotted TBG dia. 65 mm M14 steel wire dia. 0.35 mm angle grinders

Article no.: 4007220955079
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cup brush

    Identification numbers & Classifications

    Article number 4007220955079
    EAN / GTIN 4007220955079
    Manufacturer number 43305020
    L-Number L51510 83

    Description

    Description:

    Aggressive brush. Excellent for heavy-duty brushing such as deburring, cleaning, derusting and descaling and removal of spatter. Steel wire is the most common filament material. Brushes with steel wire as the filament material are especially well-suited to work on surfaces and deburring. PFERD special wire has high tensile strength and bending fatigue strength. This ensures that the wire wears down in the optimal way, as well as a long tool life, even in extreme brushing applications. Steel wire withstands temperatures up to 300 °C.

    Feature:

    • Number, knots: 18 Stück
    • RPM, max.: 12500 RPM
    • RPM, optimum, from: 6300 RPM
    • RPM, optimum, to: 12500 RPM
    • Mounting system: Thread
    • Dia. filament material: 0.35 mm
    • Dia. external, metric: 65 mm
    • Dia. thread: M14x2
    • Filament material: Steel wire (ST)
    • Grit size: No information
    • Length, filament: 22 mm

    Advantage:

    • Aggressive brushing effect due to the very stiff wire knots.
    • Long tool life through use of PFERD special wire.

    Application:

    • Recommendations for use: Please observe the recommended rotational speeds. For optimum results, use on powerful angle grinders.
    • Applications: Cleaning; Deburring; Derusting; Descaling; Removing oxide layers; Paint stripping; Root seam processing; Work on weld seams; Work on fillet welds
    • Drive types: Angle grinder

    Material:

    • Materials that can be worked:
      • Cast iron
      • Cast steel
      • Steel, cast steel
      • Steel materials with a hardness > 54 HRC
      • Steels up to 1,200 N/mm² (< 38 HRC)
      • Materials that can be worked: Cast iron; Cast steel; Steel, cast steel; Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC)

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart