Description:
POLICAP abrasive caps in cylindrical shape with radius end WRC (previously shape C). POLICAP tools have a seamless design and the entire tool surface can be used. Ideal for working on components made from titanium, aluminium and their respective alloys. Excellent for use in aircraft and turbine construction and the associated maintenance work. The special type of grit and active grinding additive in the bond enable cool grinding, reduce the workpiece temperature, and prevent the chips from adhering. Colour code for silicon carbide SiC-COOL = grey
Feature:
- RPM, optimum: 40000 RPM
- Abrasive: Silicon carbide SiC/C-COOL
- Dia. external, metric: 5 mm
- Grit size: 150
- Height: 11 mm
Advantage:
- The abrasive caps and abrasive spiral bands are firmly held in place on the holder as the holder expands during use.
- Good dimensional stability and excellent fine grinding thanks to special manufacturing process.
- Easy tool change.
Application:
- Recommendations for use: To easily change the abrasive caps and abrasive spiral bands, give them a slight clockwise twist and pull them up and off. When doing so, leave the arbor clamped in the tool drive and attach. For the best results, use at a recommended cutting speed of 10-20 m/s.
- Applications: Step-by-step fine grinding; Leveling; Surface work
- Drive types: Flexible shaft drive; Straight grinder
Material:
- Materials that can be worked:
- Aluminium
- Annealed cast iron
- Brass
- Copper
- Fibre-reinforced thermosetting plastics (GRP, CRP)
- Grey/nodular cast iron (GG/GJL, GGG/GJS)
- Thermoplastics
- Titanium
- Titanium alloys
- Zinc
- Materials that can be worked: Aluminium; Annealed cast iron; Brass; Copper; Fibre-reinforced thermosetting plastics (GRP, CRP); Grey/nodular cast iron (GG/GJL, GGG/GJS); Thermoplastics; Titanium; Titanium alloys; Zinc
Note:
- The maximum permitted peripheral speed is 25 m/s.
- For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.