DUODISC cut-off/grind. E 180x3.5x22.23 mm depressed-centre Uni. Line PSF DUO STEELOX f. steel/VA

Article no.: 4007220952764
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Rough grinding wheel

    Identification numbers & Classifications

    Article number 4007220952764
    EAN / GTIN 4007220952764
    Manufacturer number 62017420
    L-Number L51150 56

    Description

    Description:

    The entry-level range Universal Line PSF includes robust tools for processing the most common materials. Universal Line PSF tools achieve good results with high economic efficiency. Combination wheel for steel and stainless steel (INOX) with high cutting performance and good tool life. The DUODISC combination wheel is the solution for safe cutting and grinding with just one tool. It meets all the requirements of EN 12413 for cutting and grinding wheels.

    Feature:

    • RPM, max.: 8500 RPM
    • Shape: E DUODISC / 27 / T27
    • Width, metric: 3.5 mm
    • Dia. hole: 22.23 mm
    • Abrasive: Aluminium oxide A
    • Dia. external, metric: 180 mm

    Advantage:

    • Idea for flush cutting.
    • Safe, standard-compliant solution for cutting and face grinding with just one tool.
    • Time savings due to fewer wheel changes.
    • Suitable for general use on steel and stainless steel (INOX).
    • Problem solver for grinding work on scale.

    Application:

    • Applications: Cutting; Deburring; Grouting; Surface grinding; Work on weld seams; Work on fillet welds
    • Drive types: Angle grinder

    Material:

    • Materials that can be worked:
      • Mill scale
      • Scale
      • Stainless steel (INOX)
      • Steel
      • Materials that can be worked: Mill scale; Scale; Stainless steel (INOX); Steel

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart