Cut-off wheel T 300x3.0x25.4 mm Performance Line SG CHOP HD STEELOX for steel/stainless steel

Article no.: 4007220950227
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting disc

    Identification numbers & Classifications

    Article number 4007220950227
    EAN / GTIN 4007220950227
    Manufacturer number 66323082

    Description

    Description:

    The PFERD product range offers cut-off wheels for chopsaws (CHOPSAW) in different versions and dimensions. Cut-off wheels for chopsaws are used for cutting solid material, profiles and pipes. The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. Tool of hardness L, which cuts easily, with two outer fabrics for steel and stainless steel (INOX). For cutting work that requires high stability.

    Feature:

    • Maximum operating speed, max.: 80 m/s
    • RPM, max.: 5100 RPM
    • Shape: EHT / 41 / T1
    • Width, metric: 3 mm
    • Dia. hole: 25.4 mm
    • Abrasive: Aluminium oxide A
    • Dia. external, metric: 300 mm

    Advantage:

    • High lateral stability thanks to reinforcing outer fabric.
    • Maximum economic efficiency due to very long tool life.
    • For demanding cutting work.

    Application:

    • Applications: Cutting; Cutting of pipes; Cutting of profiles; Cutting of solid material
    • Drive types: CHOPSAW HD; Stationary machines

    Material:

    • Materials that can be worked:
      • Stainless steel (INOX)
      • Steel
      • Materials that can be worked: Stainless steel (INOX); Steel

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart