air-powered straight grinder PGAS 1/700 70,000 RPM/100 watts

Article no.: 4007220948873
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Straight die grinder

Identification numbers & Classifications

Article number 4007220948873
EAN / GTIN 4007220948873
Manufacturer number 80105090
L-Number L51700 25

Description

Description:

The drive is equipped with a collet tool mounting for mounted tools. The exhaust air flow of the air grinder is at the back. The drive has a high rotational speed and has to be used with oil. 0.75 m exhaust hose and 2 m air supply hose with 1/4″ male threaded connection and threaded quick coupling (STGI), 3 mm collet, 2 keys. The slim and lightweight air grinder has a ring throttle version.

Feature:

  • Operating pressure: 6.3 bar
  • Power output: 100 Watt
  • Rotational speed: 70000 RPM
  • Collet group: 15
  • Throttle type: Ring
  • Width, metric: 21 mm
  • Air consumption, at idle: 0.25 m³/min
  • Air consumption, under load: 0.12 m³/min
  • Incl. dia collet [mm]: 3 mm
  • Length, metric: 145 mm
  • Number of oil drops [min]: 1 Tropfen
  • Net weight: 0.09 kg
  • Air supply hose internal dia.: 4.8 mm
  • Exhaust direction: rear
  • Height: 21 mm

Advantage:

  • The drive with a ring throttle can be used for continuous use.
  • No dust turbulence on the workpiece side.
  • Ideal for the recommended mounted tools thanks to the collet mounting.
  • The high rotational speed affords the drive a high cutting speed for tungsten carbide burrs and grinding points.
  • Easy guidance thanks to slim, lightweight design.

Note:

  • The drive must be operated with the specified number of oil droplets in order to prevent premature malfunctioning.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart