diamond cut-off wheel D1A1R 400x4.5x40.0mm D852 (very coarse) for grey and nodular cast iron

Article no.: 4007220947449
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting disc

    Identification numbers & Classifications

    Article number 4007220947449
    EAN / GTIN 4007220947449
    Manufacturer number 68440037

    Description

    Description:

    Electroplated diamond cut-off wheels are used for both wet and dry grinding. Electroplated diamond cut-off wheels with grit size D 852 are exceptionally well-suited to machining grey cast iron and nodular cast iron (GG and GGG or GJL and GJS) as well as for use in robots. They are characterized by their particularly efficient cutting performance because of their large chip spaces.

    Feature:

    • Protective segment per side: no
    • Shape: D
    • Width, metric: 4.5 mm
    • Blade thickness: 2.5 mm
    • Dia. hole: 40 mm
    • Dia. external, metric: 400 mm
    • Grit size: D 852

    Advantage:

    • Very long tool life.
    • Ideal for work on deep areas because of the constant tool diameter.
    • Easy and quick elimination of metal contamination.
    • Minimized dust formation due to the monolayer coating and coarse chips.

    Application:

    • Recommendations for use: To considerably reduce the level of noise during manual cutting, it is advisable to use clamping flange set SFS 76 (M14 thread: EAN 4007220595275, 5/8″ thread: EAN 4007220895856). The 400 mm diameter is suitable for stationary application.
    • Applications: Cutting; Cutting out holes; Deburring; Grinding out; Grouting
    • Drive types: Robot; Stationary machines

    Material:

    • Materials that can be worked:
      • Grey/nodular cast iron (GG/GJL, GGG/GJS)
      • Materials that can be worked: Grey/nodular cast iron (GG/GJL, GGG/GJS)

    Supplied with:

    • Customer-specific tool solutions are available on request.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart