Version:
Description:
Felt flap discs are used for pre-polishing and high-gloss polishing on medium-sized to large components. Due to their hardness and flexibility, felt flap discs are used when the exact form of geometric shapes has to be maintained. As a general rule, diamond polishing pastes and polishing paste bars are used for this.
Feature:
- RPM, max.: 8350 RPM
- RPM, optimum: 1650 RPM
- Version: H (hard)
- Width, metric: 22 mm
- Dia. hole: 22.23 mm
- Dia. external, metric: 115 mm
Advantage:
- Highly flexible, enabling optimal adjustment to the contour.
- Can be profiled as desired, meaning they can also be used for tools with complex geometries.
- Low thermal load on the workpiece.
Application:
- Recommendations for use: Use the hard version for pre-polishing of even surfaces. If very fine finishes need to be achieved, the hard and soft versions can be used successively.
- Applications: Polishing
- Drive types: Angle grinder; Cordless angle grinder
Material:
- Materials that can be worked:
- Aluminium
- Brass
- Bronze
- Cast steel
- Cobalt-based alloys
- Copper
- Fibre-reinforced thermosetting plastics (GRP, CRP)
- Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
- Nickel-based alloys (e.g. Inconell and Hastelloy)
- Stainless steel (INOX)
- Steel materials with a hardness > 54 HRC
- Steels up to 1,200 N/mm² (< 38 HRC)
- Thermoplastics
- Titanium
- Titanium alloys
- Materials that can be worked: Aluminium; Brass; Bronze; Cast steel; Cobalt-based alloys; Copper; Fibre-reinforced thermosetting plastics (GRP, CRP); Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Nickel-based alloys (e.g. Inconell and Hastelloy); Stainless steel (INOX); Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Thermoplastics; Titanium; Titanium alloys