Tungsten carbide high-performance burr PLAST BS cylindrical ZYA dia. 06x25mm shank dia. 6mm for plastics

Article no.: 4007220900413
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Burr

Identification numbers & Classifications

Article number 4007220900413
EAN / GTIN 4007220900413
Manufacturer number 21455696
L-Number L51140 605

Description

Version:

  • BS

Description:

Tungsten carbide burrs with the PLAST cut are suitable for trimming and contour milling on a wide range of fibre-reinforced plastics (GRP/CRP). They are particularly suitable for use on less hard glass and carbon-fibre-reinforced duroplastics (GRP and CRP ≤ 40 % fibre content) and fibre-reinforced thermoplastics. The PLAST cut (similar to PCD milling) minimizes delamination and fraying. Cylindrical burr with drill cut. Burrs with a drill cut (BS) allow combined drilling and milling work.

Feature:

  • RPM from, thermoplastics, fibre-reinforced plastics (GRP/CRP) with a fibre content under 40 %: 24000 RPM
  • RPM to, thermoplastics, fibre-reinforced plastics (GRP/CRP) with a fibre content under 40 %: 48000 RPM
  • Version: BS
  • Cut: PLAST
  • Dia. external, metric: 6 mm
  • Dia. shank, metric: 6 mm
  • Length, cut: 25 mm
  • Length, total: 65 mm

Advantage:

  • Particularly suitable for GRP and CRP ≤ 40 % fibre content.
  • Minimized delamination and fraying due to the special cut that is similar to PCD mills.
  • Particularly suitable for use on machines and on robots.
  • Very low cutting force.
  • High feed rates.

Application:

  • Recommendations for use: Select a burr diameter greater than the thickness of the material to be machined, to avoid impacts and chattering with the risk of damaging or breaking the tool. Increase the rotational speed if the tool tends to chatter. If necessary, reduce the rotational speed and contact pressure if melting occurs. To prevent vibrations, place the tools on powerful drives with an elastically supported spindle wherever possible. Observe the recommended rotational speeds. Burrs with a drill cut (BS) are particularly well-suited for machine and robot applications.
  • Applications: Cutting out holes; Deburring; Drilling; Leveling; Milling; Milling out; Surface work; Trimming
  • Drive types: Flexible shaft drive; Tool machine; Robot; Stationary machines; Straight grinder

Material:

  • Materials that can be worked:
    • Fibre-reinforced thermosetting plastics (GRP, CRP)
    • Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content ≤ 40 %
    • Plastics
    • Thermoplastics
    • Materials that can be worked: Fibre-reinforced thermosetting plastics (GRP, CRP); Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content ≤ 40 %; Plastics; Thermoplastics

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart