accessory adapter pair for wheel brushes knotted and deburring brushes with hole 50.8 to 32-40

Article no.: 4007220900406
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4007220900406
EAN / GTIN 4007220900406
Manufacturer number 43690037
L-Number L51510 749

Description

Description:

PFERD offers various adapters for wheel brushes with holes. Suitable for knotted wheel brushes with a diameter of 200-250 mm and crimped wheel brushes designed as deburring brushes.

Feature:

  • Shape: No information
  • Suitable for hole diameter [mm]: 50.8 mm
  • Suitable for: RBG, knotted wheel brushes, dia. 200–250 mm, RBU, deburring brush type dia. 200–250 mm
  • Dia. hole included in the set: 32/35/40

Advantage:

  • Brushes can be used on all tool drives as the hole diameter is adjusted to the required dimension.
  • Secure hold of the brush thanks to highly accurate fit.

Supplied with:

  • A set consists of 3 adapter pairs.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart