quick-mounting system PSL 11 for bimetal hole saws

Article no.: 4007220900185
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hole saw

Identification numbers & Classifications

Article number 4007220900185
EAN / GTIN 4007220900185
Manufacturer number 25200900
L-Number L51140 801

Description

Description:

The quick-mounting system for hole saws is part of a clamping system that PFERD designed for the quick and easy use of HSS hole saws. In conjunction with three-piece adapter sets, which have been tailored to the hole saw diameters, it is possible to use PFERD HSS hole saws easily and conveniently on all conventional power drills. PFERD offers a clamping system for easily and quickly using HSS hole saws. The quick-mounting system and the two three-part adapter sets, which have been tailored to the hole saw diameter, enable PFERD HSS hole saws to be used easily and conveniently on all conventional power drills.

Feature:

  • Shank type: hexagonal
  • Suitable for: LS 14–210
  • Width across flats, metric: 11 mm
  • Dia. shank, metric: 12.2 mm

Advantage:

  • Easily and quickly swap different hole saws.
  • After the application is completed, the hole saw and quick-mounting system can be separated without the use of additional tools by simply pressing a button.
  • Interchangeable HSS pilot drill.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart