air-powered straight grinder PGAS 1/550 55,000 RPM/100 watts

Article no.: 4007220896600
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Pneumatic
Type of product Straight die grinder

Identification numbers & Classifications

Article number 4007220896600
EAN / GTIN 4007220896600
Manufacturer number 80105100
L-Number L51700 73

Description

Description:

The drive is equipped with a collet tool mounting for mounted tools. The exhaust air flow of the air grinder is at the back. The drive is characterized by a high rotational speed. It has to be used with oil. The design of this drive is slim and lightweight. It has a ring throttle version.

Feature:

  • Operating pressure: 6.3 bar
  • Power output: 100 Watt
  • Rotational speed: 55000 RPM
  • Collet group: 15
  • Throttle type: Ring
  • Width, metric: 21 mm
  • Air consumption, at idle: 0.25 m³/min
  • Air consumption, under load: 0.12 m³/min
  • Incl. dia collet [mm]: 3 mm
  • Length, metric: 153 mm
  • Number of oil drops [min]: 1 Tropfen
  • Net weight: 0.091 kg
  • Air supply hose internal dia.: 4.8 mm
  • Exhaust direction: rear
  • Height: 21 mm

Advantage:

  • Easy guidance thanks to slim, lightweight design.
  • The drive with a ring throttle can be used for continuous use.
  • No dust turbulence on the workpiece side.
  • Ideal for the recommended mounted tools thanks to the collet mounting.
  • The high rotational speed affords the drive a high cutting speed for tungsten carbide burrs and grinding points.

Note:

  • The drive must be operated with the specified number of oil droplets in order to prevent premature malfunctioning.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart