POLISCRATCH wheel brush crimped RBU dia. 100x20mm M14 steel wire dia. 0.60 angle grinders

Article no.: 4007220892459
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wheel brush

Identification numbers & Classifications

Article number 4007220892459
EAN / GTIN 4007220892459
Manufacturer number 43502102
L-Number L51510 48

Description

Description:

Excellent for processing and removing soft materials such as underseal and anti-drumming compound. Most suitable for achieving rough surfaces with a sandblasted appearance due to the specific geometry of the filament material. Steel wire is the most common filament material. Brushes with steel wire as the filament material are especially well-suited to work on surfaces and deburring. PFERD special wire has high tensile strength and bending fatigue strength. This ensures that the wire wears down in the optimal way, as well as a long tool life, even in extreme brushing applications. Steel wire withstands temperatures up to 300 °C.

Feature:

  • Packaging: POS packaging
  • RPM, max.: 6000 RPM
  • RPM, optimum, from: 1200 RPM
  • RPM, optimum, to: 3500 RPM
  • Width, metric: 20 mm
  • Mounting system: Thread
  • Dia. filament material: 0.6 mm
  • Dia. external, metric: 100 mm
  • Dia. thread: M14x2
  • Filament material: Steel wire (ST)
  • Length, filament: 18 mm

Advantage:

  • High cooling effect and no smearing or loading of the brush due to the open construction of the filament material.
  • Longer tool life as the brush can be resharpened using a sharpening block.
  • Long tool life through use of PFERD special wire.

Application:

  • Recommendations for use: Please observe the recommended rotational speeds. Use only on speed-adjustable angle and straight grinders. Can be resharpened up to 10x. To do so, press the wire tips onto a sharpening block for around 2–3 seconds. Change the running direction to sharpen the tool.
  • Applications: Cleaning; Deburring; Derusting; Removing oxide layers; Paint stripping; Roughening
  • Drive types: Angle grinder; Cordless angle grinder; Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Cast iron
    • Cast steel
    • Elastomers
    • Steel, cast steel
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Wood
    • Materials that can be worked: Cast iron; Cast steel; Elastomers; Steel, cast steel; Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Wood

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart