Clamping flange set SFS CC-GRIND SOLID/FLEX 150/180 M14

Article no.: 4007220887585
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Mandrel

Identification & Classification

Article number 4007220887585
Copy
EAN / GTIN 4007220887585
Copy
Manufacturer number 4007220887585
Copy
L-Number L51160 50
Copy
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

The CC-GRIND clamping flange set optimally aligns the CC-GRIND SOLID and FLEX in the angle grinder protective guard. This means that the grinding discs can be positioned so that they are particularly flat against the workpiece, therefore maximizing efficiency. The black backing pad is placed on the original mounting flange of the angle grinder. The silver flange nut replaces the original flange nut.

Feature:

  • PFERD type: SFS CC-GRIND 150/180 M14
  • Shape: SFS SOLID/FLEX
  • Suitable for: 150 / 180 mm, M14 spindle

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart