Clamping flange for POLINOX non-woven wheels PNK with hole dia. 76.2 mm reduction to hole dia. 31.8 mm

Article no.: 4007220880647
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamping flange

Identification numbers & Classifications

Article number 4007220880647
EAN / GTIN 4007220880647
Manufacturer number 47601202
L-Number L51050 2231

Description

Description:

For mounting POLINOX convolute wheels PNK with a diameter of 200 mm on stationary machines such as double grinding machines (bench grinders).

Feature:

  • PFERD type: RF PNK 200 Bo. 31,8
  • Suitable for hole diameter [mm]: 76,2
  • Dia. hole: 31.8 mm

Advantage:

  • High accuracy of fit.
  • Hole can be expanded as desired.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart