Clamping flange for POLINOX non-woven wheels PNK with hole dia. 76.2 mm reduction to hole dia. 16.1 mm

Article no.: 4007220880623
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Clamping flange

    Identification numbers & Classifications

    Article number 4007220880623
    EAN / GTIN 4007220880623
    Manufacturer number 47601200
    L-Number L51050 2149

    Description

    Description:

    For mounting POLINOX convolute wheels PNK with a diameter of 200 mm on stationary machines such as double grinding machines (bench grinders).

    Feature:

    • PFERD type: RF PNK 200 Bo. 16,1
    • Suitable for hole diameter [mm]: 76,2
    • Dia. hole: 16.1 mm

    Advantage:

    • High accuracy of fit.
    • Hole can be expanded as desired.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart