extension for drive spindles SPV 50-1/8 S1/4 Max. RPM 44,000 incl. 1/8″ collet″

Article no.: 4007220851913
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 4007220851913
    EAN / GTIN 4007220851913
    Manufacturer number 89912000
    L-Number L51050 2053

    Description

    Description:

    With drive spindle extensions, shanks of grinding and milling tools can be extended. They allow access to difficult-to-reach areas and are clamped into the collet of the machine (air or electric grinder) or into the flexible shaft handpiece. Drive spindle extensions are a cost-effective alternative to special made-to-order burrs and mounted points with long shanks. Extension for drive spindles with a working length of approx. 50 mm, a tool mounting of 1/8″ and a shank holder of 1/4″. Recommended extension for drives with a maximum rotational speed of 44,000 RPM. 2 keys DM SW 6/7 mm and 1 collet 1/8″.

    Feature:

    • RPM, max.: 44000 RPM
    • Collet group: 14
    • Incl. dia collet [mm]: 1/8
    • Net weight: 0.028 kg
    • Dia. shank holder [mm]: 1/4

    Note:

    • Caution! When using spindle extensions, please observe the valid safety regulations and accident prevention regulations. When working with long shank lengths, it is vital that the tool is inserted into the workpiece (e.g. bores, pipes, ducts or keyways) before the drive system is switched on. The extension must not run freely with the tool outside the workpiece. If this rule is not observed, the risk of accidents is increased. In unfavourable conditions, the extension with the tool clamped in it may buckle.
    • The extension is only intended for manual use in connection with suitable air grinders, electric grinders or flexible shaft handpieces for tools with standard shanks. The extension and a tool permitted for use at the appropriate rotational speed are clamped into an impact-free collet on the device. Do not clamp on the transition radius. Clamping of a second extension or of tools with excessively long shanks is not permitted.
    • The maximum permitted rotational speed is 44,000 RPM.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart