DUODISC cut-off/grind. E 100x1.9x16 mm depressed-centre Uni. Line PSF DUO STEELOX f. steel/stainless steel

Article no.: 4007220845578
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rough grinding wheel

Identification numbers & Classifications

Article number 4007220845578
EAN / GTIN 4007220845578
Manufacturer number 62010630
L-Number L51080 291

Description

Description:

The entry-level range Universal Line PSF includes robust tools for processing the most common materials. Universal Line PSF tools achieve good results with high economic efficiency. Combination wheel for steel and stainless steel (INOX) with high cutting performance and good tool life. The DUODISC combination wheel is the solution for safe cutting and grinding with just one tool. It meets all the requirements of EN 12413 for cutting and grinding wheels.

Feature:

  • RPM, max.: 15300 RPM
  • Shape: E DUODISC / 27 / T27
  • Width, metric: 1.9 mm
  • Dia. hole: 16 mm
  • Abrasive: Aluminium oxide A
  • Dia. external, metric: 100 mm

Advantage:

  • Ideal for cordless angle grinders.
  • Maximum reliability, high cutting performance and high cutting quality thanks to innovative fibreglass reinforcement.
  • Idea for flush cutting.
  • Safe, standard-compliant solution for cutting and face grinding with just one tool.
  • Time savings due to fewer wheel changes.

Application:

  • Applications: Cutting; Deburring; Grouting; Surface grinding; Work on weld seams; Work on fillet welds
  • Drive types: Angle grinder; Cordless angle grinder

Material:

  • Materials that can be worked:
    • Mill scale
    • Scale
    • Stainless steel (INOX)
    • Steel
    • Materials that can be worked: Mill scale; Scale; Stainless steel (INOX); Steel

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart