POLIFAN CURVE flap disc PFR 150x22.23 mm width M Z40 SGP STEELOX for steel/stainless steel

Article no.: 4007220844939
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 4007220844939
EAN / GTIN 4007220844939
Manufacturer number 67689072
L-Number L51120 160

Description

Description:

Special Line SGP tools are specially developed for specific tasks and offer the user key advantages over conventional products. Furthermore, the Special Line SGP includes tools that offer ultimate economic efficiency thanks to their particularly high performance during use. The POLIFAN-CURVE flap disc has been specially developed for work on fillet welds. It is the only flap disc in the world that has flaps on both the grinding side and on the rear side, as well as on the radius. PFERD’s POLIFAN CURVE is patented in many countries across the globe. High-performance flap disc for maximum stock removal on steel and stainless steel (INOX).

Feature:

  • RPM, max.: 10200 RPM
  • Shape: PFR CURVE
  • Size: M (14 mm)
  • Mounting system: Centre hole
  • Fillet weld radius: 5 mm
  • Dia. hole: 22.23 mm
  • Abrasive: Zirconia alumina Z
  • Dia. external, metric: 150 mm
  • Grit size: 40

Advantage:

  • Outstanding tool life when working on fillet welds and high stock removal rate, ensuring fast working and lower production costs.
  • Excellent tool life when working on fillet welds.
  • Precise and optimum grinding of the fillet weld geometry.

Application:

  • Recommendations for use: After the circumference has worn down, can continue to be used as a conventional flap disc. For fillet weld radii > 5 mm or weld seam thickness (throat thickness 'a') ≤ 6 mm with 90° joint, width at the radius: 14 mm
  • Applications: Chamfering; Deburring; Work on weld seams; Work on fillet welds
  • Drive types: Angle grinder

Material:

  • Materials that can be worked:
    • Stainless steel (INOX)
    • Steel
    • Materials that can be worked: Stainless steel (INOX); Steel

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart