air-powered straight grinder PGAS 8/100 VM-HV 10,000 RPM/600 watts

Article no.: 4007220843086
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Straight die grinder

    Identification numbers & Classifications

    Article number 4007220843086
    EAN / GTIN 4007220843086
    Manufacturer number 80706085
    L-Number L51700 47

    Description

    Version:

    • Slim extension

    Description:

    The drive is equipped with a collet tool mounting for mounted tools. The exhaust air flow of the air grinder is at the back. The air grinder with integrated centrifugal governor has to be used with oil. Drive in extended version. Due to the lever throttle, it has a dead man's switch. 1 m exhaust hose and 3 m air supply hose with 1/4″ male threaded connection and threaded quick coupling (STGI), 6 mm collet, 2 keys.

    Feature:

    • Operating pressure: 6.3 bar
    • Power output: 600 Watt
    • Rotational speed: 10000 RPM
    • Collet group: 7
    • Throttle type: Lever
    • Version: Slim extension
    • Width, metric: 46 mm
    • Air consumption, at idle: 0.17 m³/min
    • Air consumption, under load: 0.85 m³/min
    • Incl. dia collet [mm]: 6 mm
    • Length, metric: 338 mm
    • Number of oil drops [min]: 5 Tropfen
    • Net weight: 1.2 kg
    • Air supply hose internal dia.: 8.5 mm
    • Exhaust direction: rear
    • Height: 46 mm

    Advantage:

    • The extended version of the tool is suitable for working on hard-to-reach areas.
    • Safe working using dead man's switch.
    • No dust turbulence on the workpiece side.
    • Ideal for the recommended mounted tools thanks to the collet mounting.
    • Its integrated centrifugal governor enables a constant rotational speed to be maintained during use.

    Note:

    • The drive must be operated with the specified number of oil droplets in order to prevent premature malfunctioning.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart