CHAIN SHARP CS-X chain saw sharpener dia. 5.5 mm for chain pitch .404″

Article no.: 4007220835944
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Chainsaw file

Identification numbers & Classifications

Article number 4007220835944
EAN / GTIN 4007220835944
Manufacturer number 11098055
L-Number L51060 175

Description

Description:

The PFERD product range includes sharpeners for both manual and mechanical sharpening of saw chains. Sharpeners from PFERD stand out due to their long tool life and ease of use. Chain saw sharpeners from PFERD are exceptionally well-suited to the manual sharpening of saw chains. Manual sharpening is more economical and much more gentle than machine-based sharpening, and prolongs the operating life of the saw chain if resharpened at an early stage. The CHAIN SHARP CS-X chain saw sharpener stands out due to its very good file position, ergonomic shape and easier operation. The device provides a sharpening angle of 30°. The chain saw sharpener comprises a sharpener, a Classic Line chain saw file and a depth gauge file. It is supplied with detailed operating instructions in a transparent, reusable plastic pouch which protects against damage and dirt.

Feature:

  • PFERD type: CS-X
  • Chain pitch: .404
  • Sharpening angle: 30 °
  • Suitable for dia. metric: 5,5 mm
  • Width, metric: 63 mm
  • Cut: Classic Line
  • Depth gauge distance: 0.75 mm
  • Length, metric: 315 mm
  • Height: 20 mm

Advantage:

  • Flexible use on-site due to compact device design.
  • Easy to use and defined sharpening angle.
  • Long tool life thanks to interchangeable files.
  • Turn the device over to change from the right to the left tooth, no conversion work required.
  • Optimized shape for precise guidance and optimal sharpening results.

Application:

  • Applications: Sharpening
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Steels up to 1,200 N/mm² (< 38 HRC)

Supplied with:

  • Observe the defined depth gauge distance.
  • PFERD offers this chain saw sharpener in various designs adapted to different chain pitches.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart