POLISTAR-TUBE PST-T dia. 60 mm centre hole dia. 4 mm A60 for grinding holes and pipes

Article no.: 4007220834596
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flap disc

Identification numbers & Classifications

Article number 4007220834596
EAN / GTIN 4007220834596
Manufacturer number 42732083

Description

Description:

POLISTAR-TUBE are multi-layered cross buffs that are riveted together. They are used especially for working on the inner surfaces of pipes and pipe bends. Use cross buffs with the suitable flexible shafts 4 PST-T DIN 10/M4.

Feature:

  • Number, layers: 6 Stück
  • RPM, max.: 6350 RPM
  • RPM, optimum: 2500 RPM
  • Dia. hole: 4 mm
  • Abrasive: Aluminium oxide A
  • Dia. external, metric: 60 mm
  • Grit size: 60

Advantage:

  • Highly flexible, enabling optimal adjustment to the contour.
  • Prevents corrosion on stainless steel (INOX) pipes through the use of stainless steel rivets.
  • Achieves a very fine surface quality of up to Ra 0.2 μm.

Application:

  • Recommendations for use: For the best results, use at a recommended cutting speed of 15-20 m/s. Select the tool diameter based on the respective pipe's inner diameter: PST-T diameter 60 mm for inside pipe diameter 40-45 mm Grit size 60 suitable for roughness value 1.0-1.3 μm Ra.
  • Applications: Deburring; Step-by-step fine grinding; Leveling; Structuring (matt finishing, brush matting and satin finishing); Surface work; Work on weld seams
  • Drive types: Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Aluminium
    • Annealed cast iron
    • Brass
    • Cast steel
    • Copper
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Aluminium; Annealed cast iron; Brass; Cast steel; Copper; Grey/nodular cast iron (GG/GJL, GGG/GJS); Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC)

Supplied with:

  • Please order arbor separately.
  • PST-T with a grit size of 60 are always supplied with 4 layers.

Note:

  • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart