Maxi-Mammoth Electronic MME 40/150 400 volts 15,000-100 RPM/6,100 watts

Article no.: 4007220832486
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220832486
Copy
EAN / GTIN 4007220832486
Copy
Manufacturer number 4007220832486
Copy
L-Number L51050 1974
Copy
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

The multi-speed machine with stepless regulation is powerful and is suitable for heavy-duty use. 4 m power cable without plug, 2 keys.

Feature:

  • Power consumption: 6100 Watt
  • Power output: 4000 Watt
  • Rotational speed range, from: 100 RPM
  • Rotational speed range, to: 15000 RPM
  • Voltage, from: 340 Volt
  • Voltage, to: 480 Volt
  • Width, metric: 220 mm
  • Connection coupling [DIN]: 15
  • Length, metric: 470 mm
  • Net weight: 36.16 kg
  • Height: 490 mm

Advantage:

  • Very little noise generated.
  • Stepless rotational speed regulation.
  • Most powerful and stable torque.
  • High torque over the entire rotational speed range.
  • Frequency inverter for maintaining constant rotational speed.

Supplied with:

  • The drive motor is supplied without a flexible shaft, please order separately.

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart