Cut-off wheel metal circular saw T 400x3.8x25.4 mm Uni. Line PSF CHOP STEEL for steel

Article no.: 4007220832271
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting disc

    Identification numbers & Classifications

    Article number 4007220832271
    EAN / GTIN 4007220832271
    Manufacturer number 66324095
    L-Number L51070 414

    Description

    Description:

    The PFERD product range offers cut-off wheels for chopsaws (CHOPSAW) in different versions and dimensions. Cut-off wheels for chopsaws are used for cutting solid material, profiles and pipes. The entry-level range Universal Line PSF includes robust tools for processing the most common materials. Universal Line PSF tools achieve good results with high economic efficiency. Tool of hardness K, which cuts very easily, with a middle fabric. For aggressive cutting with minimal burr formation.

    Feature:

    • Maximum operating speed, max.: 80 m/s
    • RPM, max.: 3800 RPM
    • Shape: EHT / 41 / T1
    • Width, metric: 3.8 mm
    • Dia. hole: 25.4 mm
    • Abrasive: Aluminium oxide A
    • Dia. external, metric: 400 mm

    Advantage:

    • High economic efficiency due to long tool life.
    • Fast work progress thanks to good cutting performance.
    • Cutting with minimal burr formation due to less lateral friction.
    • For general cutting work.

    Application:

    • Applications: Cutting; Cutting of pipes; Cutting of profiles; Cutting of solid material
    • Drive types: CHOPSAW HD up to 3 kW; Stationary machines

    Material:

    • Materials that can be worked:
      • Steel
      • Materials that can be worked: Steel

    Note:

    • Use only on stationary machines with an output of up to 3 kW.

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart