Grinding wheel E 115x7.4x22.23 mm Special Line SGP STEELOX for steel/stainless steel

Article no.: 4007220827505
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rough grinding wheel

Identification numbers & Classifications

Article number 4007220827505
EAN / GTIN 4007220827505
Manufacturer number 62211848

Description

Description:

Special Line SGP tools are specially developed for specific tasks and offer the user key advantages over conventional products. Furthermore, the Special Line SGP includes tools that offer ultimate economic efficiency thanks to their particularly high performance during use. Due to its multi-layer design, the WHISPER grinding wheel generates considerably less vibration and noise than conventional grinding wheels. The noise exposure is decreased by up to 12 dB(A), which corresponds to a reduction of more than 90%. Furthermore, the flexible tool structure enables soft, comfortable grinding with outstanding surface quality.

Feature:

  • RPM, max.: 13300 RPM
  • Shape: E WHISPER / 27 / T27
  • Width, metric: 7.4 mm
  • Dia. hole: 22.23 mm
  • Abrasive: Aluminium oxide A
  • Dia. external, metric: 115 mm

Advantage:

  • Suitable for general use on steel and stainless steel (INOX).
  • Significantly lower noise emissions and less vibration than with conventional grinding wheels.
  • Comfortable grinding.
  • Problem solver for scale.

Application:

  • Applications: Surface grinding; Work on weld seams; Work on fillet welds
  • Drive types: Angle grinder

Material:

  • Materials that can be worked:
    • Stainless steel (INOX)
    • Steel
    • Materials that can be worked: Stainless steel (INOX); Steel

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart