POLIFAN STRONG flap disc PFC 180x22.23 mm conical Z50 Special Line SGP STEEL for steel

Article no.: 4007220827482
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 4007220827482
EAN / GTIN 4007220827482
Manufacturer number 67788180
L-Number L51120 111

Description

Description:

Special Line SGP tools are specially developed for specific tasks and offer the user key advantages over conventional products. Furthermore, the Special Line SGP includes tools that offer ultimate economic efficiency thanks to their particularly high performance during use. Users who rely on top performance choose the innovative POLIFAN STRONG flap disc. It noticeably surpasses conventional flap discs and redefines the highest levels of efficiency. Thanks to its unique design, it achieves an unsurpassed stock removal rate. It also boasts an astonishingly longer tool life than conventional flap discs. PFERD’s POLIFAN STRONG is patented in many countries across the globe. The innovative POLIFAN-STRONG flap disc is a unique tool with a particularly high performance level. Due to its design, it offers significantly higher economic efficiency compared to conventional flap discs.

Feature:

  • RPM, max.: 8500 RPM
  • Shape: PFC STRONG / B / T29
  • Mounting system: Centre hole
  • Dia. hole: 22.23 mm
  • Abrasive: Zirconia alumina Z
  • Dia. external, metric: 180 mm
  • Grit size: 50

Advantage:

  • Fast grinding thanks to constant grinding aggressiveness down to the last abrasive grit.
  • Ultimate economic efficiency thanks to maximum stock removal per time unit and less wear on discs.
  • The ultimate tool life.

Application:

  • Recommendations for use: Ideal for work on edges, e.g. chamfering or for producing a fine finish.
  • Applications: Chamfering; Deburring; Work on weld seams
  • Drive types: Angle grinder

Material:

  • Materials that can be worked:
    • Steel
    • Materials that can be worked: Steel

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart