Replacement core SE DA 27 DIN10/G22

Article no.: 4007220811566
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 4007220811566
    EAN / GTIN 4007220811566
    Manufacturer number 80900244

    Description

    Description:

    Pre-assembled replacement core for the direct connection (DA).

    Feature:

    • PFERD type: SE DA 27 DIN10/G22
    • Width, metric: 7 mm
    • Sliding coupling G: 22
    • Length, metric: 125 mm
    • Net weight: 0.035 kg
    • Dia. external, metric: 7 mm
    • Height: 7 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart