Hoof plane hand 350 mm straightening and finishing the hoof

Article no.: 4007220809631
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Jack plane

    Identification numbers & Classifications

    Article number 4007220809631
    EAN / GTIN 4007220809631
    Manufacturer number 13180350

    Description

    Description:

    PFERD hoof rasps are popular with all users whose occupation involves hoof care and working with horn. Rectangular file, tanged and cut on four sides. One side fine, one side coarse. Suitable for straightening the hoof surface, for finishing the hoof wall, for filing the toes and for work on the hoof nails after undercutting.

    Feature:

    • PFERD type: 3515
    • Width, metric: 44 mm
    • Cut: milled
    • Length, metric: 350 mm
    • Height: 6 mm
    • Incl. handle: without

    Advantage:

    • Long tool life.
    • Very good surface quality.
    • Less effort required and reduces the strain on the back.
    • Comfortable filing for worker and animal alike.

    Application:

    • Recommendations for use: The PFERD hoof plane can be used with commercially available file handles in the corresponding sizes.
    • Applications: Chamfering; Deburring; Rounding; Surface work; Working on edges (chamfering, rounding)
    • Drive types: Manual application

    Material:

    • Materials that can be worked:
      • Wood
      • Materials that can be worked: Wood

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart