Accessory arbor BO for composite disc brushes dia. 125-150 mm with hole 22.2 on 12 mm shank

Article no.: 4007220808894
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 4007220808894
    EAN / GTIN 4007220808894
    Manufacturer number 43595105
    L-Number L51510 310

    Description

    Description:

    This arbor enables the use of composite disc brushes with arbor hole on tool drives with collet, e.g. electric straight grinders and flexible shaft drives.

    Feature:

    • PFERD type: BO 12/22,2 125-150
    • Suitable for hole diameter [mm]: 22,2
    • Suitable for dia. metric: 125, 150 mm
    • Suitable for: Composite disc brushes DBU
    • Mounting system: Shank
    • Diam. bolt circle: 31.75 mm
    • Diam. dive pin: 6.35 mm
    • Dia. shank, metric: 12 mm

    Advantage:

    • Secure hold of the brush thanks to highly accurate fit.

    Note:

    • Arbors must only be used for brush diameters up to a maximum of 200 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart