Belt grinder attachment arm BSVA 5/155-4/16X610 belt lengths: 610 mmxWidth: 6 mm

Article no.: 4007220808054
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 4007220808054
    EAN / GTIN 4007220808054
    Manufacturer number 90002152

    Description

    Description:

    The belt grinder attachment can be pivoted on the respective drive system or handpiece and therefore allows flexible adaptation to each individual work situation. Belt grinder attachment arm with roller size 4x16 mm for belts with a belt length of 610 mm and a belt width of 6 mm.

    Feature:

    • PFERD type: BSVA 5/155-4/16x610
    • Suitable belt width: 6
    • Width, metric: 4 mm
    • Suitable belt width: 610
    • Net weight: 0.07 kg
    • Diam-roll, metric: 16 mm

    Advantage:

    • Easy, quick belt replacement due to spring clamping.
    • Highly precise belt guidance due to adjustable belt clamping force and fixable belt arm.
    • Sturdy steel design.
    • Use of the full roller width.
    • Extremely slim fixing lugs on the facing roller.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart