machinist's file set WRU 5-piece in plastic pouch 250mm cut 3 for precision processing and finishing

Article no.: 4007220808023
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Engineer's file

    Identification numbers & Classifications

    Article number 4007220808023
    EAN / GTIN 4007220808023
    Manufacturer number 11801543
    L-Number L51060 213

    Description

    Version:

    • WRU

    Description:

    Quality files for industry and trade in a protective and climate-resistant PVC pouch for storage in a toolbox or on a workbench. Each file comes with an ergonomic file handle. Cross cut for precision processing and finishing. The plastic pouch is packaged in attractive packaging with a transparent window.

    Feature:

    • PFERD type: 543
    • Version: WRU
    • Length, metric: 250 mm

    Advantage:

    • Suitable for a wide range of applications.
    • Includes matching plastic pouch to save space when stored.
    • Consistently high stock removal rate from the tip to the tang.
    • Long tool life.

    Application:

    • Recommendations for use: Use the files for fine processing and finishing.
    • Applications: Chamfering; Deburring; Finishing; Rounding; Surface work; Working on edges (chamfering, rounding)
    • Drive types: Manual application

    Material:

    • Materials that can be worked:
      • Aluminium
      • Brass
      • Bronze
      • Cast steel
      • Copper
      • Grey/nodular cast iron (GG/GJL, GGG/GJS)
      • Steel, cast steel
      • Steels up to 1,200 N/mm² (< 38 HRC)
      • Zinc
      • Materials that can be worked: Aluminium; Brass; Bronze; Cast steel; Copper; Grey/nodular cast iron (GG/GJL, GGG/GJS); Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC); Zinc

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart