hand deburrer deburring countersink BC 1041 for general work on holes

Article no.: 4007220807941
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Stepped drill and countersink

Identification & Classification

Article number 4007220807941
EAN / GTIN 4007220807941
Manufacturer number 14300050
L-Number L51130 93
Manufacturer August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

PFERD offers deburring blades, mini blades and deburring countersinks for hand deburrers. The blades and countersinks are easy to change and are all tailored to different materials and applications. Rotatable deburring countersinks for general work on bores made of various materials. The deburring countersink is used with a corresponding holder in manual application.

Feature:

  • PFERD type: BC 1041
  • Suitable for use on: general use
  • Width, metric: 9.5 mm
  • Countersink dia.: 10.4 mm
  • Dia. external, metric: 3 mm

Advantage:

  • Fast, manual deburring of holes.

Application:

  • Applications: Deburring
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Aluminium
    • Cast iron
    • Plastics
    • Soft non-ferrous metal
    • Steel
    • Materials that can be worked: Aluminium; Cast iron; Plastics; Soft non-ferrous metal; Steel

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart