hand deburrer deburring blade BS 1018 for plastics, other soft materials

Article no.: 4007220807910
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Blade

Identification numbers & Classifications

Article number 4007220807910
EAN / GTIN 4007220807910
Manufacturer number 14300020
L-Number L51130 33

Description

Description:

PFERD offers deburring blades, mini blades and deburring countersinks for hand deburrers. The blades and countersinks are easy to change and are all tailored to different materials and applications. Deburring blades for work on steel, aluminium, non-ferrous metals, cast iron, plastics and other soft materials. The deburring blades are used with a corresponding holder in manual application. The deburring blade is suitable for plastics and other soft materials.

Feature:

  • PFERD type: BS
  • Suitable for use on: Plastics, other soft materials
  • Width, metric: 3.2 mm
  • Dia. external, metric: 3 mm

Advantage:

  • Blade adapted to the material characteristics of the workpiece.

Application:

  • Applications: Deburring
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Aluminium
    • Cast iron
    • Plastics
    • Soft non-ferrous metal
    • Steel
    • Materials that can be worked: Aluminium; Cast iron; Plastics; Soft non-ferrous metal; Steel

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart