hand deburrer deburring blade BS 1010 for steel, aluminium

Article no.: 4007220807903
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
Price for 10 Piece: 30.60 £
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Blade

Identification & Classification

Article number 4007220807903
Copy
EAN / GTIN 4007220807903
Copy
Manufacturer number 4007220807903
Copy
L-Number L51130 99
Copy
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

PFERD offers deburring blades, mini blades and deburring countersinks for hand deburrers. The blades and countersinks are easy to change and are all tailored to different materials and applications. Deburring blades for work on steel, aluminium, non-ferrous metals, cast iron, plastics and other soft materials. The deburring blades are used with a corresponding holder in manual application. The deburring blade is suitable for steel and aluminium.

Feature:

  • PFERD type: BS
  • Suitable for use on: Steel, aluminium
  • Width, metric: 3.2 mm
  • Dia. external, metric: 3 mm

Advantage:

  • Blade adapted to the material characteristics of the workpiece.

Application:

  • Applications: Deburring
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Aluminium
    • Cast iron
    • Plastics
    • Soft non-ferrous metal
    • Steel
    • Materials that can be worked: Aluminium; Cast iron; Plastics; Soft non-ferrous metal; Steel

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart