Record Universal Motor RUER 8/180 SI 230 volts 18,000-500 RPM/1,020 watts

Article no.: 4007220807408
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 4007220807408
    EAN / GTIN 4007220807408
    Manufacturer number 85205710
    L-Number L51700 189

    Description

    Description:

    The multi-speed machine with stepless regulation is powerful and is suitable for heavy-duty use. 2.5 m power cable, 2.25 m connecting cable, 2 keys.

    Feature:

    • Power consumption: 1020 Watt
    • Power output: 600 Watt
    • Rotational speed range, from: 500 RPM
    • Rotational speed range, to: 18000 RPM
    • Voltage, from: 230 Volt
    • Width, metric: 98 mm
    • Connection coupling [DIN]: 10
    • Length, metric: 222 mm
    • Net weight: 1.65 kg
    • Height: 98 mm

    Advantage:

    • Digital electronics for maintaining a constant rotational speed.
    • The combi-speed control can be used as a table-top or foot control.
    • Very little noise generated.
    • Machine with robust design for heavy-duty use.
    • Particularly suitable for use in tool and mould construction.

    Supplied with:

    • Drive is supplied without flexible shaft. Please order separately.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart