Deburring brush crimped RBU dia. 250x60x50.8 mm hole steel wire dia. 0.50 mm stationary

Article no.: 4007220807064
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wheel brush

Identification numbers & Classifications

Article number 4007220807064
EAN / GTIN 4007220807064
Manufacturer number 43506721
L-Number L51510 846

Description

Description:

Particularly suitable for deburring pipes, cut edges and small parts on stationary machines. Steel wire is the most common filament material. Brushes with steel wire as the filament material are especially well-suited to work on surfaces and deburring. PFERD special wire has high tensile strength and bending fatigue strength. This ensures that the wire wears down in the optimal way, as well as a long tool life, even in extreme brushing applications. Steel wire withstands temperatures up to 300 °C.

Feature:

  • RPM, max.: 3600 RPM
  • RPM, optimum, from: 1800 RPM
  • RPM, optimum, to: 2700 RPM
  • Width, metric: 60 mm
  • Mounting system: Centre hole
  • Dia. hole, max.: 100 mm
  • Dia. hole: 50.8 mm
  • Dia. filament material: 0.5 mm
  • Dia. external, metric: 250 mm
  • Filament material: Steel wire (ST)
  • Length, filament: 50 mm

Advantage:

  • Individual check for imbalance guarantees smooth running.
  • Maximum tool life thanks to high filament density.
  • Long tool life through use of PFERD special wire.
  • Creates fine surfaces.

Application:

  • Recommendations for use: Please observe the recommended rotational speeds.
  • Applications: Cleaning; Deburring; Derusting; Removing oxide layers; Paint stripping; Roughening
  • Drive types: Stationary machines

Material:

  • Materials that can be worked:
    • Cast iron
    • Cast steel
    • Elastomers
    • Steel, cast steel
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Wood
    • Materials that can be worked: Cast iron; Cast steel; Elastomers; Steel, cast steel; Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Wood

Supplied with:

  • Please order adapter pairs APM 50.8 separately.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart