Description:
Particularly suitable for deburring pipes, cut edges and small parts on stationary machines. Steel wire is the most common filament material. Brushes with steel wire as the filament material are especially well-suited to work on surfaces and deburring. PFERD special wire has high tensile strength and bending fatigue strength. This ensures that the wire wears down in the optimal way, as well as a long tool life, even in extreme brushing applications. Steel wire withstands temperatures up to 300 °C.
Feature:
- RPM, max.: 3600 RPM
- RPM, optimum, from: 1800 RPM
- RPM, optimum, to: 2700 RPM
- Width, metric: 60 mm
- Mounting system: Centre hole
- Dia. hole, max.: 100 mm
- Dia. hole: 50.8 mm
- Dia. filament material: 0.2 mm
- Dia. external, metric: 250 mm
- Filament material: Steel wire (ST)
- Length, filament: 50 mm
Advantage:
- Individual check for imbalance guarantees smooth running.
- Maximum tool life thanks to high filament density.
- Long tool life through use of PFERD special wire.
- Creates fine surfaces.
Application:
- Recommendations for use: Please observe the recommended rotational speeds.
- Applications: Cleaning; Deburring; Derusting; Removing oxide layers; Paint stripping; Roughening
- Drive types: Stationary machines
Material:
- Materials that can be worked:
- Cast iron
- Cast steel
- Thermosetting plastics
- Elastomers
- Steel, cast steel
- Steel materials with a hardness > 54 HRC
- Steels up to 1,200 N/mm² (< 38 HRC)
- Thermoplastics
- Wood
- Materials that can be worked: Cast iron; Cast steel; Thermosetting plastics; Elastomers; Steel, cast steel; Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Thermoplastics; Wood
Supplied with:
- Please order adapter pairs APM 50.8 separately.