Description:
Suitable for medium-duty brushing such as derusting, cleaning of weld seams and light deburring work. In order to fulfil the particular requirements for working with stainless steel (INOX), PFERD uses wire quality 1.4310 (V2A) for all INOX brushes. Practical experience from industry has shown that this offers very good corrosion resistance with an optimum tool life. All PFERD brushes with INOX filaments are colour-coded in blue and are suitable for use on all stainless steels (INOX), such as V4A. The wire quality 1.4310 tends to become ferromagnetic in the case of cold working; i.e. it can be attracted using magnets.;The reason for this is a change in the microstructure caused by deformation (e.g. during the wire drawing process). This does not have any impact on the quality and corrosion resistance of the INOX filament. The filament is still resistant to corrosion. Stainless steel wire (INOX) withstands temperatures up to 450 °C.
Feature:
- Packaging: POS packaging
- RPM, max.: 12500 RPM
- RPM, optimum, from: 5000 RPM
- RPM, optimum, to: 12500 RPM
- Width, metric: 12 mm
- Mounting system: Thread
- Dia. filament material: 0.3 mm
- Dia. external, metric: 115 mm
- Dia. thread: M14x2
- Filament material: Stainless steel wire (INOX)
- Length, filament: 25 mm
Advantage:
- Suitable for use on angle grinders up to 80 m/s.
- The brush is degreased and does not leave any oil residue on the workpiece.
- Highly flexible, enabling optimal adjustment to the workpiece contour.
- Suitable for use on angle grinders.
- Very good corrosion resistance.
Application:
- Recommendations for use: Please observe the recommended rotational speeds. For optimum results, use on speed-adjustable angle grinders.
- Applications: Cleaning; Deburring; Derusting; Removing heat discolouration; Removing oxide layers; Paint stripping; Roughening
- Drive types: Angle grinder; Cordless angle grinder
Material:
- Materials that can be worked:
- Aluminium
- Bronze
- Cobalt-based alloys
- Hard non-ferrous metal
- High-temperature-resistant materials
- Nickel-based alloys (e.g. Inconell and Hastelloy)
- Nickel or titanium-based superalloys
- Other non-ferrous metals
- Soft titanium alloys (tensile strength 500 N/mm²)
- Stainless steel (INOX)
- Titanium
- Titanium alloys
- Materials that can be worked: Aluminium; Bronze; Cobalt-based alloys; Hard non-ferrous metal; High-temperature-resistant materials; Nickel-based alloys (e.g. Inconell and Hastelloy); Nickel or titanium-based superalloys; Other non-ferrous metals; Soft titanium alloys (tensile strength 500 N/mm²); Stainless steel (INOX); Titanium; Titanium alloys