Description:
Suitable for medium-duty brushing such as derusting, cleaning of weld seams and light deburring work. Steel wire is the most common filament material. Brushes with steel wire as the filament material are especially well-suited to work on surfaces and deburring. PFERD special wire has high tensile strength and bending fatigue strength. This ensures that the wire wears down in the optimal way, as well as a long tool life, even in extreme brushing applications. Steel wire withstands temperatures up to 300 °C.
Feature:
- Packaging: POS packaging
- RPM, max.: 11000 RPM
- RPM, optimum, from: 5500 RPM
- RPM, optimum, to: 11000 RPM
- Width, metric: 12 mm
- Mounting system: Thread
- Dia. filament material: 0.3 mm
- Dia. external, metric: 125 mm
- Dia. thread: M14x2
- Filament material: Steel wire (ST)
- Length, filament: 15 mm
Advantage:
- Highly flexible, enabling optimal adjustment to the workpiece contour.
- Suitable for use on angle grinders.
- Long tool life through use of PFERD special wire.
- Creates fine surfaces.
Application:
- Recommendations for use: Please observe the recommended rotational speeds. For optimum results, use on speed-adjustable angle grinders.
- Applications: Cleaning; Deburring; Derusting; Removing oxide layers; Paint stripping; Roughening
- Drive types: Angle grinder; Cordless angle grinder
Material:
- Materials that can be worked:
- Cast iron
- Cast steel
- Thermosetting plastics
- Elastomers
- Steel, cast steel
- Steel materials with a hardness > 54 HRC
- Steels up to 1,200 N/mm² (< 38 HRC)
- Thermoplastics
- Wood
- Materials that can be worked: Cast iron; Cast steel; Thermosetting plastics; Elastomers; Steel, cast steel; Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Thermoplastics; Wood