Quick-mounting handle type SH 220 plastic 90 mm for small tang files, needle file dia. 3-3.75 mm (10)

Article no.: 4007220806555
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Booklet

    Identification numbers & Classifications

    Article number 4007220806555
    EAN / GTIN 4007220806555
    Manufacturer number 12605004
    L-Number L51060 37

    Description

    Description:

    The PFERD product range includes file handles in different versions and dimensions. From wooden handles for chain saw files to ergonomic file handles for machinist's files, sharpening files or rasps, to quick-mounting handles for needle files or precision files, PFERD offers handles for a wide variety of files. PFERD offers quick-mounting handles for needle files, diamond files and smaller machinist's and precision files. They enable quick and easy clamping of files into the handle. Quick-mounting handle for needle files, diamond files and smaller machinist's and precision files.

    Feature:

    • PFERD type: SH 220
    • Suitable for dia. metric: 3,0 / 3,25 / 3,5 / 3,75 mm
    • Suitable for length [mm]: 140, 160, 180, 200 mm
    • Length, total: 90 mm

    Advantage:

    • Reliably clamps the file tangs into the handle by simply twisting the two halves of the handle.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart