Cut-off wheel EHT 125x1.0x22.23 mm flat Performance Line SG ALU for aluminium

Article no.: 4007220804995
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting disc

    Identification numbers & Classifications

    Article number 4007220804995
    EAN / GTIN 4007220804995
    Manufacturer number 61341115
    L-Number L51080 54

    Description

    Description:

    The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. Cut-off wheel for aluminium and other non-ferrous metals with high cutting performance and maximum tool life. Workers all over the world Trust Blue and choose the thin cut-off wheels from PFERD. The PFERD product range includes thin cut-off wheels in various designs and therefore the right tool solution for any application – ergonomically optimized, efficient and with the highest level of safety. The thin cut-off wheels from PFERD are characterized by their special bond formulation. Intensive research and development work combined with systematic implementation in state-of-the-art production facilities guarantee PFERD’s high quality and safety standards.

    Feature:

    • RPM, max.: 12200 RPM
    • Shape: EHT / 41 / T1
    • Width, metric: 1 mm
    • Dia. hole: 22.23 mm
    • Abrasive: AC
    • Dia. external, metric: 125 mm

    Advantage:

    • Thin cuts with minimal burr formation.
    • Convenient and safe.
    • Fast cutting.
    • Special abrasive mixture and bond technology prevent the cut-off wheel clogging up, even on soft, tough aluminium.
    • Fast work progress thanks to good cutting performance.

    Application:

    • Applications: Cutting of profiles; Cutting of sheet metal; Cutting of solid material; Cutting out holes
    • Drive types: Angle grinder

    Material:

    • Materials that can be worked:
      • Aluminium
      • Other non-ferrous metals
      • Materials that can be worked: Aluminium; Other non-ferrous metals

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart