Laboratory cut-off wheel T 230x1.5x22.23 mm Performance Line SG LAB HD STEELOX for steel/stainless steel

Article no.: 4007220804865
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
Price for 25 Piece: 175.00 £
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification & Classification

Article number 4007220804865
Copy
EAN / GTIN 4007220804865
Copy
Manufacturer number 4007220804865
Copy
L-Number L51160 89
Copy
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

The PFERD product range offers laboratory cut-off wheels (LAB) in different versions and dimensions. Laboratory cut-off wheels are used to produce precision cuts and for fast cutting of laboratory samples. The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. Tool of hardness H, which cuts very easily, with two outer fabrics for steel and stainless steel (INOX). For cutting work that requires high stability. For producing precision cuts and cutting laboratory samples quickly.

Feature:

  • Maximum operating speed, max.: 80 m/s
  • RPM, max.: 6600 RPM
  • Shape: EHT / 41 / T1
  • Width, metric: 1.5 mm
  • Dia. hole: 22.23 mm
  • Abrasive: Aluminium oxide A
  • Dia. external, metric: 230 mm
  • Hardness: H

Advantage:

  • Special tool for metallographic sampling thanks to aggressive abrasive.
  • Safe cutting work thanks to the highest possible cutting quality.
  • Very sturdy thanks to reinforcing outer fabric.

Application:

  • Recommendations for use: Also suitable for wet cutting applications.
  • Applications: Cutting; Cutting of pipes; Cutting of profiles; Cutting of solid material
  • Drive types: Lab cutting machine; Stationary machines

Material:

  • Materials that can be worked:
    • Stainless steel (INOX)
    • Steel
    • Materials that can be worked: Stainless steel (INOX); Steel

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart