Stationary cut-off wheel T 250x1.8x32 mm ″medium-hard″ HD STEEL for steel 100 m/s

Article no.: 4007220803257
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting disc

    Identification numbers & Classifications

    Article number 4007220803257
    EAN / GTIN 4007220803257
    Manufacturer number 66322132
    L-Number L51160 59

    Description

    Description:

    The PFERD product range provides tools for the most demanding cutting work with its stationary cut-off wheels. Stationary cut-off wheels are available in a variety of versions and dimensions. Special Line SGP tools are specially developed for specific tasks and offer the user key advantages over conventional products. Furthermore, the Special Line SGP includes tools that offer ultimate economic efficiency thanks to their particularly high performance during use. Tool for the highest cutting work demands. Particularly suitable for use in finishing work.

    Feature:

    • Maximum operating speed, max.: 100 m/s
    • RPM, max.: 7600 RPM
    • Shape: EHT / 41 / T1
    • Width, metric: 1.8 mm
    • Dia. hole: 32 mm
    • Abrasive: Aluminium oxide A
    • Dia. external, metric: 250 mm
    • Hardness: Q (medium-hard)

    Advantage:

    • Ultimate economic efficiency due to optimum tool life.
    • Fast work progress thanks to excellent cutting characteristics.

    Application:

    • Applications: Cutting; Cutting of large cross sections; Cutting of pipes; Cutting of profiles; Cutting of solid material
    • Drive types: HEAVY DUTY cutting machine; Stationary machines

    Material:

    • Materials that can be worked:
      • Steel
      • Materials that can be worked: Steel

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart