CAST EDGE mounted point conical dia. 16x45 mm shank dia. 6 mm SIC46 for grey and nodular cast iron

Article no.: 4007220803059
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding point

Identification numbers & Classifications

Article number 4007220803059
EAN / GTIN 4007220803059
Manufacturer number 32210531
L-Number L51090 773

Description

Version:

  • CAST EDGE N

Description:

The conical shape KE is designed for a comfortable working position during surface grinding and grinding of chamfers. The CAST EDGE type for foundries is particularly well-suited to general use and for grinding away metal contamination and grinding out sand contamination and sand deposits on grey and nodular cast iron workpieces in conjunction with high cutting speeds.

Feature:

  • RPM, max.: 24000 RPM
  • RPM, optimum: 24000 RPM
  • Version: CAST EDGE N
  • Width, metric: 45 mm
  • Dia. external, metric: 16 mm
  • Dia. shank, metric: 6 mm
  • Grit size: 46
  • Length, shank: 40

Advantage:

  • Very high grinding performance and aggressiveness from the start.
  • High stock removal rate in combination with a long tool life.
  • Delivered in practical and environmentally friendly industrial packaging.

Application:

  • Recommendations for use: CAST EDGE mounted points perform best at a cutting speed of 30 to 50 m/s.
  • Applications: Deburring; Finishing; Grinding out; Grouting; Leveling; Surface work; Work on weld seams; Working on edges (chamfering, rounding)
  • Drive types: Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Annealed cast iron
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Materials that can be worked: Annealed cast iron; Grey/nodular cast iron (GG/GJL, GGG/GJS)

Note:

  • The maximum permitted rotational speed relates to the unsupported shank length of 10 mm.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart