CAST STEEL mounted point cylindrical dia. 25x32 mm shank dia. 6 mm A30 for cast steel

Article no.: 4007220802960
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding point

Identification numbers & Classifications

Article number 4007220802960
EAN / GTIN 4007220802960
Manufacturer number 31135231
L-Number L51090 512

Description

Description:

The CAST STEEL design is particularly well-suited to rough general work on cast steel. It is ideal for removing burrs on cast steel parts and for grinding of intersections after separating risers. The cylindrical shape ZY is ideal for grinding bores, radii and contours.

Feature:

  • RPM, max.: 32900 RPM
  • RPM, optimum: 25000 RPM
  • Width, metric: 32 mm
  • Dia. external, metric: 25 mm
  • Dia. shank, metric: 6 mm
  • Grit size: 30
  • Length, shank: 40

Advantage:

  • Very high grinding performance and aggressiveness from the start.
  • High stock removal rate in combination with a long tool life.
  • Delivered in practical and environmentally friendly industrial packaging.

Application:

  • Recommendations for use: CAST STEEL mounted points perform best at a cutting speed of 25 to 40 m/s.
  • Applications: Deburring; Finishing; Grinding out; Grouting; Leveling; Surface work; Work on weld seams; Working on edges (chamfering, rounding)
  • Drive types: Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Cast steel
    • Materials that can be worked: Cast steel

Note:

  • The maximum permitted rotational speed relates to the unsupported shank length of 10 mm.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart