ALU mounted point cylindrical dia. 13x20 mm shank dia. 6 mm SiC80 for aluminium

Article no.: 4007220802915
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding point

Identification numbers & Classifications

Article number 4007220802915
EAN / GTIN 4007220802915
Manufacturer number 31124408
L-Number L51090 427

Description

Description:

The ALU type is particularly well-suited to general use on aluminium and non-ferrous metals. It is used to remove burrs on cast aluminium parts and for chamfering on aluminium profiles for weld-seam preparation. The cylindrical shape ZY is ideal for grinding bores, radii and contours. It can be made into any desired shape with the aid of a dressing stone.

Feature:

  • RPM, max.: 73400 RPM
  • RPM, optimum: 35000 RPM
  • Shape: W 186
  • Width, metric: 20 mm
  • Dia. external, metric: 13 mm
  • Dia. shank, metric: 6 mm
  • Grit size: 80
  • Length, shank: 40

Advantage:

  • The special impregnation means there is no clogging when working on soft, lubricating or tough materials.
  • High grinding performance and stock removal rate.

Application:

  • Recommendations for use: ALU mounted points perform best at a cutting speed of 20 to 40 m/s.
  • Applications: Deburring; Finishing; Grinding out; Grouting; Leveling; Surface work; Work on weld seams; Working on edges (chamfering, rounding)
  • Drive types: Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Aluminium
    • Brass
    • Copper
    • Zinc
    • Materials that can be worked: Aluminium; Brass; Copper; Zinc

Note:

  • The maximum permitted rotational speed relates to the unsupported shank length of 10 mm.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart