compressed-air angle grinder PWSA 1/250 25,000 RPM/110 watts

Article no.: 4007220802588
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Angle grinder

Identification numbers & Classifications

Article number 4007220802588
EAN / GTIN 4007220802588
Manufacturer number 80205025
L-Number L51700 164

Description

Description:

The drive is equipped with a collet tool mounting for mounted tools. The exhaust air flow of the air grinder is at the back. The drive with low angle head height, slim angle head and ring throttle version is characterized by its compact design. The air grinder has to be used with oil. 0.6 m exhaust hose and 2 m air supply hose with 1/4″ male threaded connection and threaded quick coupling (STGI), 3 mm collet, 2 keys.

Feature:

  • Operating pressure: 6.3 bar
  • Power output: 110 Watt
  • Rotational speed: 25000 RPM
  • Collet group: 3
  • Throttle type: Ring
  • Width, metric: 20 mm
  • Air consumption, at idle: 0.3 m³/min
  • Air consumption, under load: 0.2 m³/min
  • Incl. dia collet [mm]: 3 mm
  • Length, metric: 149 mm
  • Number of oil drops [min]: 2 Tropfen
  • Net weight: 0.217 kg
  • Air supply hose internal dia.: 5 mm
  • Exhaust direction: rear
  • Height: 39 mm

Advantage:

  • No dust turbulence on the workpiece side.
  • Ideal for the recommended mounted tools thanks to the collet mounting.
  • The machine has a low angle head height and is well-suited for narrow work areas.
  • The tool has a slim angle head and is well-suited for working on hard-to-reach areas.
  • The compact design enables good accessibility.

Note:

  • The drive must be operated with the specified number of oil droplets in order to prevent premature malfunctioning.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart